Shop All Handles, Levers & Controls
Kohler
Pressure-Balancing Valve Trim W/ Lever Handles, Valve Not Included
Mfr # T14501-4-BL
Zoro # G4822755
product price: $387.45
/ea
Free Shipping & Returns
$387.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Faucet Handles
- Color/Finish Matte Black
- Height 6-1/2 in
- Overall Width 6-1/2 in
- Length (In.) 6-1/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # T14501-4-BL
- Zoro # G4822755
- UPC # 885612588135
- Country of Origin United States
- Category Handles, Levers & Controls
Dimensions
Height | 6-1/2 in |
Overall Width | 6-1/2 in |
Length (In.) | 6-1/64 in |
Details
Sub-Category | Faucet Handles |
Color/Finish | Matte Black |
Description
Purist faucets and accessories combine simple, architectural forms with sensual design lines. Featuring this modern, minimalist style, this Purist valve trim brings sophistication to your shower with its bold shape and single lever handle. The trim features a convenient push-button diverter, which smoothly transitions water from the showerhead to a bath spout. Pair this trim with a Rite-Temp(R) pressure-balancing valve with push-button diverter, which maintains your desired water temperature during pressure fluctuations.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONWERKS DESIGNS 1/2" x 3" Decorative Sandblast Iron Pipe Nipple, 10PK (SND-1/2x3-10)
- MOEN 0.5 gpm Spray Outlet, 15/16"-27 Thread Size, Chrome, Brass (52602)
- VIEGA Viega MegaPress cap, 1" (25740)
- CHAMPION 12" Flanged Ductile Iron Spring Lever Wafer Check Valve (12SDX12-LTBS-P2/5)
- KOHLER Artifacts Thermostatic Valve Trim With Cross Handle (T72769-3-2BZ)
- KOHLER Handle Base Kit, Cross (1153945-BN)
- KOHLER Handle, Spline Adapter (1010210-0)
- KOHLER Handle Assembly, Ws (1305886-4A-CP)
- KOHLER Assembly, Handle, Lever (1249174-CP)
- KOHLER Handle, Lav (1025000-A-CP)
- CENTRAL BRASS Large Canopy Handle With Screw-Diverter, Polished Chrome (G-508-D)
- Kohler Kitchen Faucets & Accessories