Shop All Shower & Bathtub Parts
Kohler
Pressure Balancing Valve, 4-13/16"L, Brass
Mfr # K-TS98147-4-CP
Zoro # G2147024
$72.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tub and Shower Category Shower Trim Parts
- For Use With Valve Trim
- Finish Polished chrome
- Face Dia. 5"
- Material of Construction Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kohler
- MFR # K-TS98147-4-CP
- Zoro # G2147024
- UPC # 885612360090
- Country of Origin Multiple
- Category Shower & Bathtub Parts
Dimensions
Face Dia. | 5" |
Length | 2-3/4" |
Connection Size | 1/2 in |
Handle Length | 4 1/8 in |
Trim Plate Height | 6 1/2 in |
Trim Plate Width | 6 1/2 in |
Manufacturers Warranty Length | 1 yr |
Trim Plate Depth | 2 3/4 in |
Description
Shower Trim Kit, ADA Compliance Yes, Connection Size 1/2 in, NPT, Faucet Handle Type Lever, For Use With July Rite-Temp K-8304 or K-2971 Pressure-Balancing Valves With Diverters, Handle Length 4 1/8 in, Handle Material Metal, Ligature Resistant No, Number of Handles 1, Kohler, 1/2 in, Trim Finish Polished Chrome, Trim Plate Depth 2 3/4 in, Trim Plate Height 6 1/2 in, Trim Plate Material Metal, Trim Plate Width 6 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFISTER Pfister Extension Stem (970-8000)
- SWIFT GREEN FILTERS Replacement water filter for Everpure EV9612-76, EV9612-71 (SGF-96-21 VOC-L-B)
- KOHLER Lavatory Grid Drain Without Overflow (7129-SN)
- PENFLEX Flexible Hose Assy, 2-11-1/2 In, 48 In L (FTG-32-A-A-CS-48)
- KOHLER Persona Vacuum Breaker, 1/2" X 1/2" (9660-BN)
- KOHLER Bancroft Wall-Mount Supply Elbow With Check Valve (22173-BN)
- KOHLER Exhale Wall-Mount Supply Elbow With C (98354-BN)
- KOHLER Honesty Valve Trim-Lever (TS99761-4-2MB)
- KOHLER Awaken 72" Smooth Shower Hose (98360-CP)
- KOHLER Mounting Bracket And Hardware (1270290)
- DELTA Traditional Floor Mount Tub Filler Trim (T4797-PNFL-LHP)
- Kohler Shower & Bathtub Parts