Shop All Tub Spouts
Kohler
Pressure Balancing Valve, 4-13/16"L, Brass
Mfr # K-PLS15601-4-CP
Zoro # G2147085
product price: $55.08
/ea
$55.08
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Size 1/2 in
- Tub Spout Connection Type Slip Fit
- Material of Construction Brass
- Spout Reach 4 7/8 in
- Finish Unfinished
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # K-PLS15601-4-CP
- Zoro # G2147085
- UPC # 885612446893
- Country of Origin Multiple
- Category Tub Spouts
Dimensions
Connection Size | 1/2 in |
Face Dia. | 5" |
Trim Plate Height | 6 1/2 in |
Trim Plate Width | 6 1/2 in |
Handle Length | 3 1/16 in |
Trim Plate Depth | 2 7/8 in |
Manufacturers Warranty Length | Lifetime |
Description
Tub and Shower Trim Kit, ADA Compliance Yes, Non CEC Compliant, Connection Size 1/2 in, NPT, Faucet Handle Type Lever, Handle Length 3 1/16 in, Number of Handles 1, Kohler, Coralais Series, Shower Connection Type 1/2 in NPT, Shower Valve Type Pressure Balancing, Wall Mounted, Spout Flow Rate 5 gpm, Spout Reach 4 7/8 in, Trim Finish Polished Chrome, Trim Plate Depth 2 7/8 in, Trim Plate Height 6 1/2 in, Trim Plate Shape Circle, Trim Plate Width 6 1/2 in, Tub Spout Connection Type Slip Fit
Restrictions
- This item has been restricted from sale in the following states: NJ
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANDERSON METALS Elbow Brass Cxmip 3/8X1/2 (750069-0608)
- ZORO SELECT Tubing, 5/32In. IDx1/4 In OD, 100 Ft, Black (1PBN1)
- JONES STEPHENS Straight Log Lighter Valve, Chrome Plated (L75006)
- STREAMLINE Straight Copper Tubing, 1 1/8 in Outside Dia, 10 ft Length, Type M (MH10010)
- KOHLER Assembly, Spout (1300862-CP)
- KOHLER Riff 2H D-M Bath Filler W. Diverter Polished Chrome (T26436-4-CP)
- KOHLER Riff 2H Deck Mount Bath Filler Polished Chrome (T27405-4-CP)
- KOHLER Pitch Wall-Mount Diverter Bath Spout (97089-BL)
- KOHLER Riff 2H Deck Mount Bath Filler Vibrant Brushed Nickel (T27405-4-BN)
- KOHLER Spout Adapter Kit (1074277)
- KOHLER Tone Tub Spout Less Diverter Vibrant Brushed Nickel (27423-BN)
- Kohler Tub Spouts