Shop All Valves
Kohler
Pressure Balance Valve, Replacement
Mfr # GP1144925
Zoro # G2150007
product price: $81.85
/ea
Free Shipping & Returns
$81.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Replacement
- Fits Brand Kohler
- For Use With High flow RiteTemp
- Includes Valve, O-Rings
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Type | Replacement |
Fits Brand | Kohler |
For Use With | High flow RiteTemp |
Item | Highflow Pressure Balance Valve |
Includes | Valve, O-Rings |
Description
Highflow Pressure Balance Valve, Fits Brand Kohler, Includes O-Rings, Valve, Replacement, For Use With High flow RiteTemp
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINGSTON BRASS BAR1111BB Water Onyx 24" X 5/8" OD Towel Bar Only, Brushed Brass (BAR1111BB)
- ZURN Aquasense Faucets (Z842X1-XL-AF)
- TECHNIFIT Fitting, PTC, Plug-In Reducer, 3/8" to 5/16" (PGJ3/8-5/16)
- PARKER Tubing, Black, Overall 100 ft L (95U-4-062-BLK-0100)
- KOHLER Canister Valve Assembly Kit, Replacement (1069722)
- KOHLER Valve Kit, Replacement (GP76672)
- KOHLER Trend Shower Valve, Replacement (GP30119)
- KOHLER Valve kit, Replacement (GP1017426)
- KOHLER Valve Kit, Replacement (GP1016515)
- KOHLER Canister Valve Assembly Kit, Replacement (1080961)
- BRADLEY Diaphragm, Solenoid Valve (269-580GR)
- Kohler Plumbing Parts & Accessories