Shop All Faucet Repair and Maintenance
This Product is Discontinued
Kohler
Pressure Balance Valve Kit, Kohler Faucet (Discontinued)
Mfr # GP800820
Zoro # G0293903
This Product is Discontinued
Key Features
- Sub-Category Valves
- Material Plastic
- Material of Construction Plastic
- Includes 1 Pressure Balance Unit
- For Use With Kohler Faucets
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # GP800820
- Zoro # G0293903
- UPC # 026607013625
- Country of Origin United States
- Category Faucet Repair and Maintenance
Dimensions
Size | 1-27/32" |
Overall Height | 1 3/4 in |
Details
Sub-Category | Valves |
Material | Plastic |
Material of Construction | Plastic |
Includes | 1 Pressure Balance Unit |
For Use With | Kohler Faucets |
Item | Pressure Balance Valve Kit |
Includes Valve | No |
Reversible | No |
Ligature Resistant | No |
Features | Provide Long-Lasting Performance. Meets All Required Codes and Standards |
Shower Valve Type | Pressure Balancing |
Includes Check Stop | No |
CEC Compliant | Non CEC Compliant |
Includes Stem | Yes |
Includes Hot Temperature Limit | Yes |
Compatible Mfr. Model Number | K-304, K-11748 |
Includes Trim Plate | No |
Replacement Cartridge Mfr. Model Number | GP800820 |
Includes Plaster Guard | No |
Includes Cartridge | Yes |
Type | Pressure Balance Valve Kit |
Description
Pressure Balance Valve Kit, Non CEC Compliant, For Use With Kohler Faucets, For Use with Series Rite Temp, Material of Construction Plastic, Overall Height 1 3/4 in, Kohler, Replacement Cartridge Mfr. Model Number GP800820, Reversible No, Shower Valve Type Pressure Balancing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.