Shop All Faucet Repair and Maintenance
This Product is Discontinued
Kohler
Pressure Balance Valve Kit, Kohler Faucet (Discontinued)
Mfr # GP76851
Zoro # G2804681
Free Shipping & Returns
This Product is Discontinued
Key Features
- Sub-Category Valves
- Material Plastic w/ Brass Stem
- Material of Construction Plastic
- Includes Cap
- For Use With Kohler Faucets
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # GP76851
- Zoro # G2804681
- UPC # 650531688316
- Country of Origin United States
- Category Faucet Repair and Maintenance
Dimensions
Size | 4-27/32" |
Overall Height | 3 7/16 in |
Details
Sub-Category | Valves |
Material | Plastic w/ Brass Stem |
Material of Construction | Plastic |
Includes | Cap |
For Use With | Kohler Faucets |
Item | Pressure Balance Valve Kit |
Shower Valve Type | Pressure Balancing |
Includes Plaster Guard | No |
Includes Check Stop | No |
Reversible | No |
Includes Hot Temperature Limit | Yes |
Includes Cartridge | Yes |
Features | Controls Pressure and Regulates Temperature to Ensure a Gracious Shower Experience |
CEC Compliant | Non CEC Compliant |
Includes Valve | No |
Ligature Resistant | No |
Replacement Cartridge Mfr. Model Number | GP76851 |
Includes Stem | No |
Includes Trim Plate | No |
Compatible Mfr. Model Number | K-TS15621-4-CP |
Type | Pressure Balance Valve Kit |
Description
Pressure Balance Valve Kit, Non CEC Compliant, For Use With Kohler Faucets, For Use with Series Rite Temp, Material of Construction Plastic, Overall Height 3 7/16 in, Kohler, Replacement Cartridge Mfr. Model Number GP76851, Reversible No, Shower Valve Type Pressure Balancing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.