Shop All Toilet Paper Dispensers & Holders
Kohler
Premium Roller
Mfr # GP1409387
Zoro # G101268238
product price: $12.99
/ea
$12.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Holder
- Toilet Roll Type Standard
- Roll Capacity Single Roll
- Product Series Kubos
- Dispenser Depth 3.74 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # GP1409387
- Zoro # G101268238
- UPC # 885612854056
- Country of Origin Unknown
- Category Toilet Paper Dispensers & Holders
Dimensions
Dispenser Depth | 3.74 in |
Dispenser Width | 11.6 in |
Dispenser Height | 8.897 in |
Details
Item | Toilet Paper Holder |
Dispenser Product Grouping | Toilet Paper Holder |
Toilet Roll Type | Standard |
Roll Capacity | Single Roll |
Product Series | Kubos |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IPS 55 gal Trash Bags, 2 mm, 20 PK (13-11109)
- WORLD ENTERPRISES Bucket, 14.5 in H, White (5WHT)
- BRASSO Metal Surface Polish, 8 oz Bottle, PK8 (26600-89334)
- KRAFT TOOL Crack Squeegee Handle, 54"L, Wood, Metal (GG814-03)
- KOHLER Modern Toilet Paper Holder (24759-BL)
- KOHLER Eclectic Toilet Paper Holder (26502-CP)
- KOHLER Refined Vertical Toilet Paper Holder (31207-BN)
- KOHLER PuristPivoting Toilet Tissue Holder (14377-BN)
- KOHLER Kumin Toilet Paper Holder (24546-BN)
- KOHLER Components Pivoting Toilet Paper Holder (78382-BL)
- KOHLER Occasion Vertical Toilet Tissue Holder (27064-BL)
- Kohler Toilet Paper Dispensers & Holders