Shop All Bathtub Drains
Kohler
Premier Pop-Up Drain, Exposed, With Over
Mfr # 7114-A-SN
Zoro # G7516599
Free Shipping & Returns
$194.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length - Drains 7 in
- Color/Finish Vibrant Polished Nickel
- Connection 1-1/4 in
- Material of Construction Brass
- Finish Polished Nickel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kohler
- MFR # 7114-A-SN
- Zoro # G7516599
- UPC # 650531382757
- Country of Origin China
- Category Bathtub Drains
Dimensions
Length - Drains | 7 in |
Details
Item | Premier Pop-Up Drain, Exposed, With Over |
Color/Finish | Vibrant Polished Nickel |
Connection | 1-1/4 in |
Material of Construction | Brass |
Finish | Polished Nickel |
Description
Premier Pop-Up Drain, Exposed, With Over
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EVERFLOW 3/8" Flare x 1/4" MIP Reducing 90° Elbow Pipe Fitting; Brass (F49R-3814)
- RIDGID Soil Pipe Cutter 1-1/2" - 6" Capacity (226)
- PENTAIR POOL PRODUCTS Pentair Pool Products 78310600 Junction Box 0.75 In. Npt Brass Threads - Black (78310600)
- CHICAGO FAUCET Single Water Inlet Fitting (626-LESAB)
- KOHLER Clearflo Cable Bath Drain With Pvc Tubin (7213-BN)
- KOHLER Kit, Drain (1461694-CP)
- KOHLER Clearflo Cable Bath Drain, Less Pvc Tubi (7214-CP)
- KOHLER Clearflo Brass Slotted Overflow Bth Drn (7271-2MB)
- KOHLER Iron Works Exposed Bath Drain For Abo (7104-CP)
- KOHLER Pureflo Rough-In Cable Bath Drain, P (37383-NA)
- WATCO Innovator Snap-On Bathtub Chrome Overflow Plate Kit (18009-CP)
- Kohler Bathtub Drains