Shop All Bathtub Drains
Kohler
Premier Pop-Up Drain, Exposed, With Over
Mfr # 7114-A-BN
Zoro # G7520449
Free Shipping & Returns
$194.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection 1-1/4 in
- Material of Construction Brass
- Color/Finish Vibrant Brushed Nickel
- Length - Drains 7 in
- Finish Brushed Nickel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kohler
- MFR # 7114-A-BN
- Zoro # G7520449
- UPC # 650531382672
- Country of Origin China
- Category Bathtub Drains
Dimensions
Length - Drains | 7 in |
Details
Connection | 1-1/4 in |
Material of Construction | Brass |
Item | Premier Pop-Up Drain, Exposed, With Over |
Color/Finish | Vibrant Brushed Nickel |
Finish | Brushed Nickel |
Description
Premier Pop-Up Drain, Exposed, With Over
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARRIFF FILTER DRAIN SOCK 4""X10' (04010-24)
- ARROWHEAD BRASS FRST PRF HYDRANT 8X1/2"" (456-08LF)
- SEE ALL INDUSTRIES 18 in "H x 12 in "W, Frameless Mirror, Glass (G1218G)
- THRIFCO PLUMBING Glacier Bay Single Handle Tub & Shower Cartridge (4402931)
- KOHLER Invigoration Series Large Drain Pan (5562-NA)
- KOHLER Clearflo Slotted Overflow Bath Drain (7272-CP)
- KOHLER Bellwether Aluminum Drain Cover For 6 (9156-SH)
- KOHLER Premier Pop-Up Drain, Exposed, With Over (7114-A-CP)
- KOHLER Premier Pop-Up Drain, Exposed, Without O (7114-PB)
- KOHLER Lavatory Grid Drain With Overflow (7129-A-VS)
- WATCO Flex924 Chrome Flex Bath Waste, Foot Act Stopper, Innov OF (FLEX924-FA-PVC-CP)
- Kohler Bathtub Drains