Shop All Toilet Tanks
Kohler
Power Accessory, Touchless Inwall Tank
Mfr # 26572-NA
Zoro # G708590015
original price:
$184.95
15% off
new price: $156.99
/ea
Free Shipping & Returns
$156.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 6.69 in
- Depth 9.65 in
- Height 3.74 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 26572-NA
- Zoro # G708590015
- UPC # 885612860606
- Country of Origin Unknown
- Category Toilet Tanks
Dimensions
Width | 6.69 in |
Depth | 9.65 in |
Height | 3.74 in |
Details
Item | Power Accessory |
Description
Power Accessory, Touchless Inwall Tank
- •9.65 in. L x 6.69 in. W x 3.74 in. H
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Bibb Washer Kit, Plastic Material (60533)
- ZORO SELECT Utility Shelf, Satin, 4-1/2x24x5In (1ECN6)
- NIBCO 2" NOM C x FTG Copper 45 Degree DWV Street Elbow (9062 2)
- DIXON Hex Hanger with Nitrile Grommets, 1-1/2" (B24RG-G150)
- KOHLER Kohler 2"X4" In-Wall Tank And Carrier (18829-NA)
- KOHLER Wellworth 1.6 Gpf Tank (4468-0)
- KOHLER Betello 1.28 Gpf Toilet Tank With Right-Hand Trip Lever (20203-RA-0)
- KOHLER Wellworth Dual-Flush Tank (4458-0)
- KOHLER KELSTON R360 CC TANK, 128 GPF (32818-0)
- KOHLER Wellworth 1.28 Gpf Tank (4467-96)
- TOTO TANK DRAKE II/VESPIN II 1.28GP F AUTOFLUSH COMP - COL. WHITE (ST454EA#11)
- Kohler Toilet Tanks