Shop All Kitchen Sinks
Kohler
Porto Fino 18-3/8" Diameter X 8-5/16" Top-Mount/Undermount Bar Sink
Mfr # 6565-NY
Zoro # G401198594
product price: $675.99
/ea
Free Shipping & Returns
$675.99
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
- Brand Kohler
- MFR # 6565-NY
- Zoro # G401198594
- UPC # 885612021779
- Country of Origin Unknown
- Category Kitchen Sinks
Description
Entertain in style with the Porto Fino bar sink. Designed to simplify food preparation, the round shape and flat bottom make it easy to wash produce or clean glassware. Crafted from enameled cast iron, this sink resists scratching, burning, and staining for years of beauty and reliable performance.
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
- ELDON JAMES 1/8" Barbed Straight Coupler PK 10 (C0-2WP)
- KOHLER Bancroft Wall-Mount Supply Elbow W/ Check Valve (22173-2BZ)
- MILWAUKEE VALVE Globe Valve, Class 200, 1/4 In. (570 1/4)
- GC VALVES 1/4", NPT, 2-Way Normally Closed, Brass, Solenoid Valve, FKM/Copper, 110V AC/50HZ and 120/60HZ (S311GF02V8BD5)
- KOHLER Vault 25" X 22" X 9-5/16" Top-/Under, Undermount Mount, 4 Hole, Stainless Finish (3822-4-NA)
- KOHLER Poise 33" X 18" X 9-3/4" Under-Mount (3388-NA)
- KOHLER 25 X22 X 9-5/8 Top-Mount Single-Bowl Kitchen Sink W/ Sink Rack (5872-3A1-0)
- KOHLER Gilford Scrub-Up/Plaster Sink With T, Wall Mounted Mount, 2 Hole (12787-0)
- KOHLER Artifacts Single-Hole Kitchen Sink Fa (99259-SN)
- KOHLER 33 X 22 X 10-1/8 Neoroc Top-Mount/Undermount Single-Bowl Kitchen Sink (8437-1-CM1)
- ROHL Allia 34" Fireclay Single Bowl Undermount Kitchen Sink (6497-00)
- Kohler Kitchen Sinks