Shop All Sink Drains
Kohler
Pop-Up Lav Drain W/Overflow, Exposed
Mfr # 7114-A-AF
Zoro # G508659288
product price: $264.99
/ea
Free Shipping & Returns
$264.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction - Drains Brass
- Length - Drains 2.125 in
- Height - Drains 6.625 in
- Finish Vibrant French Gold
- Width 2.125 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 7114-A-AF
- Zoro # G508659288
- UPC # 650531382665
- Country of Origin Unknown
- Category Sink Drains
Dimensions
Length - Drains | 2.125 in |
Height - Drains | 6.625 in |
Width | 2.125 in |
Details
Material of Construction - Drains | Brass |
Finish | Vibrant French Gold |
Description
Real beauty can be found in the details. KOHLER bath accessories are designed to perfectly coordinate with our fixtures and faucets, so that every element in your bath is in perfect harmony. Easy to install and built to last, our bath accessories are available in a full spectrum of beautiful finishes.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Low Lead Brass Adapter, 3/4" Pipe Size (706120-1212)
- MOEN Eva Single Robe Hook Brushed Nickel (YB2803BN)
- JOHN GUEST Push-to-Connect Union Adapter, 1/2 in Tube Size, Polypropylene, White, 10 PK (PP0416W-PK10)
- ZORO SELECT 4" Close Black Pipe Nipple Sch 40 (2WV79)
- KOHLER Clicker Drain With Overflow (25322-BN)
- KOHLER Pop-Up Lav Drain W/O Overflow, Exposed (7114-BV)
- KOHLER Lav Drain, Non-Remvble Stpr W/O Ovrflw (7127-BN)
- KOHLER Contemporary Round Bottle Trap, 1-1/4 X 1-1/4 (9033-BL)
- KOHLER Pop-Up Lav Drain W/Overflow, Exposed (7114-A-BV)
- KOHLER Premier Drain W/Overflow (1035350-BL)
- PFISTER Pfister Metal Pop-Up Assembly Brushed Gold (972-022BG)
- Kohler Sink Drains