Shop All Sink Drains
Kohler
Pop-Up Lav Drain W/O Overflow, Exposed
Mfr # 7114-BV
Zoro # G408659289
product price: $264.99
/ea
Free Shipping & Returns
$264.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material of Construction - Drains Brass
- Length - Drains 9.75 in
- Width 4.75 in
- Height - Drains 4.125 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 7114-BV
- Zoro # G408659289
- UPC # 650531395337
- Country of Origin Unknown
- Category Sink Drains
Dimensions
Length - Drains | 9.75 in |
Width | 4.75 in |
Height - Drains | 4.125 in |
Details
Material of Construction - Drains | Brass |
Finish | Vibrant Brushed Bronze |
Description
17-gauge brass construction
- •Adjustable trip lever pop-up drain
- •1-1/4" (32 mm) connection
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LARSEN SUPPLY CO 12 Rnd Hose Bibb Handle (01-5109)
- ZORO SELECT 3/4" MNPT x 2 ft. TBE Red Brass Pipe Sch 40 (464-240)
- GEDORE Pipe Cutter, 1/8" to 5/8" Capacity (231000)
- TOTO Gasket, Flush Tower 1G, Silicone Rubber (9BU094)
- KOHLER Premier Drain W/Overflow (1035350-RGD)
- KOHLER Clicker Drain W/O Overflow (33151-BL)
- KOHLER Duostrainer Sink Drain And Strainer Basket, Less Tailpiece (8799-BL)
- KOHLER Clicker Drain With Overflow (25322-2MB)
- KOHLER Standard Pop-Up Drain, Non-Exposed, With (7126-CP)
- KOHLER Contemporary Round Bottle Trap, 1-1/4 X 1-1/4 (9033-BL)
- T&S BRASS 2" Pipe Dia., Brass, Twist Handle, Waste Valve (B-3952-01)
- Kohler Sink Drains