Shop All Sink Drains
Kohler
Pop-Up Lav Drain W/O Overflow, Exposed
Mfr # 7114-AF
Zoro # G908659314
Free Shipping & Returns
$264.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material of Construction - Drains Brass
- Length - Drains 9.75 in
- Width 4.75 in
- Height - Drains 4.125 in
- Finish Vibrant French Gold
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kohler
- MFR # 7114-AF
- Zoro # G908659314
- UPC # 650531394651
- Country of Origin Unknown
- Category Sink Drains
Dimensions
Length - Drains | 9.75 in |
Width | 4.75 in |
Height - Drains | 4.125 in |
Details
Material of Construction - Drains | Brass |
Finish | Vibrant French Gold |
Description
17-gauge brass construction
- •Adjustable trip lever pop-up drain
- •1-1/4" (32 mm) connection
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rod Hanger Plate, 4 In, Malleable Iron (22FP85)
- LEGEND VALVE 1-1/2 T-421 NO LEAD GLOBE VALV (103-107NL)
- ZURN Floor Drain Grate, 11-1/4" W, 24" L (P12-HPD)
- RAINFLURRY SHOWERHEADS Shower Head, 4 Function, Chrome Plated (776-0075)
- KOHLER Clicker Drain With Overflow (25322-2MB)
- KOHLER Pop-Up Lav Drain W/Overflow, Exposed (7114-A-BV)
- KOHLER Clicker Drain W/O Overflow (33151-2MB)
- KOHLER Duostrainer Sink Drain And Strainer Basket, Less Tailpiece (8799-2MB)
- KOHLER Drain Assembly (1274364-BL)
- KOHLER Bathroom Sink Grid Drain Without Overflow (7129-BV)
- SNAPPY TRAP Single Sink Drain Kit (DK-100-AH)
- Kohler Sink Drains