Shop All Kitchen Sinks
Kohler
Poise 33" X 18" X 9-3/4" Under-Mount
Mfr # 3388-NA
Zoro # G8717315
Free Shipping & Returns
$2,997.22
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Stainless Steel
- Mounting Type Undermount
- Overall Length 33 in
- Overall Width 18 in
- Overall Height 9-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kohler
- MFR # 3388-NA
- Zoro # G8717315
- UPC # 087206904974
- Country of Origin China
- Category Kitchen Sinks
Dimensions
Overall Length | 33 in |
Overall Width | 18 in |
Overall Height | 9-1/2 in |
Details
Item | Poise 33" X 18" X 9-3/4" Under-Mount |
Body Material | Stainless Steel |
Mounting Type | Undermount |
Description
Poise 33 In. X 18 In. X 9-3/4 In. Under-Mount
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIG JOHN Toilet Seat, Without Cover, ABS plastic, Round or Elongated, White (4W)
- PFISTER Pfister Vlv C 49/31/531-Ser (900-0070)
- PRECISION STAINLESS - USA Elbow, 2" Tube Size, 4" L, Metal, Butt Weld (2WCL-0200-7-4)
- ADVANCED DRAINAGE SYSTEMS SNAP END CAP CORR 3"" (0332AA)
- KOHLER Porto Fino 18-3/8" Diameter X 8-5/16" Top-Mount/Undermount Bar Sink (6565-FF)
- KOHLER 3942-3-NA, 35-3/4" L, 24-5/16" W (3942-3-NA)
- KOHLER Vault 24 X 18-1/4 X 9-3/8 Undermount Single-Bowl Medium Kitchen Sink (3822-NA)
- KOHLER Cairn 33-1/2" X 18-5/16" X 9-1/2" Neo, Undermount Mount, 0 Hole (8204-CM1)
- KOHLER Whitehaven Stainless Steel Bottom Sin (6638-ST)
- KOHLER Task Smart Dividedouble Equal Sink (80085-1PC-NA)
- RUVATI 30" Apron-Front Farmhouse Kitchen SinkCopper Tone SS Sgl Bowl (RVH9660CP)
- Kohler Kitchen Sinks