Shop All Automatic Flush Valve
This Product is Discontinued
Kohler
Plastic Flush Valve Kit, Black (Discontinued)
Mfr # 1024385
Zoro # G8508954
This Product is Discontinued
Key Features
- Color/Finish Black
- Green Certification or Other Recognition UL Environment Claims Validated
- Green Environmental Attribute Does Not Contain PVC
- Fits Brand Cimarron
- Sub-Category Flappers, Valves and Sensors
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 1024385
- Zoro # G8508954
- UPC # 650531168382
- Country of Origin United States
- Category Automatic Flush Valve
Dimensions
Manufacturers Warranty Length | 60 days |
Details
Color/Finish | Black |
Green Certification or Other Recognition | UL Environment Claims Validated |
Green Environmental Attribute | Does Not Contain PVC |
Fits Brand | Cimarron |
Sub-Category | Flappers, Valves and Sensors |
Includes | Tank Gasket |
For Use With | Cimarron Toilets Class 5 |
Item | Flush Valves |
Material | Rubber |
Type | Toilet |
Accessory Type | Flush Valves |
Material of Construction | Plastic |
Description
Flush Valves
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.