Shop All Shower & Bathtub Parts
Kohler
Pitch Transfer Valve Trim
Mfr # T97091-4-BL
Zoro # G801212920
Free Shipping & Returns
$192.93
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Wall Mounted
- Finish Matte Black
- Height (In.) 5.34375 in
- Compliance ADA Compliant
- Material Zinc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kohler
- MFR # T97091-4-BL
- Zoro # G801212920
- UPC # 885612845740
- Country of Origin Unknown
- Category Shower & Bathtub Parts
Dimensions
Height (In.) | 5.34375 in |
Width (In.) | 3-15/16 in |
Details
Item | Diverter Valve Trim |
Mounting Type | Wall Mounted |
Finish | Matte Black |
Compliance | ADA Compliant |
Material | Zinc |
Standards | ASME A112.18.1; ASME, CSA |
Includes | Handles |
Description
Pitch showering components feature a sleek, simple design that pairs beautifully with the full range of KOHLER contemporary faucet collections. Complete this shower trim with a MasterShower 2- or 3-way transfer valve or diverter valve to create a personalized shower experience.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1/2" X 30" BLACK NIPPLE (355-262)
- K-FLEX USA 2-5/8" x 1-3/64" Elastomeric Elbow Pipe Fitting Insulation, 1/2" Wall (801-LRE-048258)
- LEGRIS Reducing Adapter, Brass Pipe Fitting (0163 17 13)
- KOHLER 65.25 in L, 31.3125 in W, Acrylic (25985-0)
- KOHLER Bancroft Wall-Mount Diverter Bath Spo (10589-BN)
- KOHLER Mounting Clip Kit (1172602)
- KOHLER Push Button Service Kit (1218922-CP)
- KOHLER Pitch Rite-Temp Shower Trim Set, Less Showerhead (TLS97077-4-BL)
- KOHLER Canister Valve Assembly Service Kit (1070282)
- KOHLER 60 X 30 Single-Threshold Shower Base W/ Left-Hand Drain (8643-0)
- CENTRAL BRASS Central Brass 0868-Z Central Brass 3-Valve Tub/Shwr Set #0868-Z (70-0868)
- Kohler Shower & Bathtub Parts