Shop All Shower & Bathtub Parts
Kohler
Pitch Rite-Temp Shower Trim With 1.75 Gpm Showerhead
Mfr # TS97077-4G-BN
Zoro # G701213072
Free Shipping & Returns
$118.72
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Wall Mounted
- Finish Brushed Nickel
- Material Plastic
- Standards ASME A112.18.1; ASME, CSA
- Connection 1/2" NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kohler
- MFR # TS97077-4G-BN
- Zoro # G701213072
- UPC # 885612781994
- Country of Origin Unknown
- Category Shower & Bathtub Parts
Details
Item | Shower Only Trim Package |
Mounting Type | Wall Mounted |
Finish | Brushed Nickel |
Material | Plastic |
Standards | ASME A112.18.1; ASME, CSA |
Connection | 1/2" NPT |
Flow (GPM) | 1.75 |
Compliance | CA Drought Compliant |
Color | Vibrant Brushed Nickel |
Includes | Handles; Shower Arm; Shower Head; Valve Trim |
Description
Pitch showering components feature a sleek, simple design that pairs beautifully with the full range of KOHLER contemporary faucet collections. Complete this shower trim with a Rite-Temp pressure-balancing valve, which maintains your desired water temperature during pressure fluctuations.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/4" MNPT x 10" TBE Stainless Steel Pipe Nipple Sch 40 (T6BNB15)
- STEEL & OBRIEN 10" Tri-Clamp End Solid Endcap - 1/2" Long 316SS (16AMP-10-316)
- DELTA Dorval Universal Tank Lever (75660-SS)
- WOODFORD MFG 1/2" MPT x 1/2" FSWT x 18" L Model 22 Brass Freezeless Anti-Rupture Hot-Cold Vertical Sillcock (V22CP-18-MH)
- KOHLER Margaux Transfer Valve Trim With Leve (T16242-4-CP)
- KOHLER Revel(R) Pivot Shower Door, 70"H X 43-1/8 - 48"W, With 5/16" Thick Crystal Clear Glass (707551-L-BNK)
- KOHLER Wall-Mount Rainhead Arm And Flange (10124-TT)
- KOHLER Trapway Service Kit, Plastic (1265858)
- KOHLER Adapter, Qc Asm (1323642)
- KOHLER Artifacts Showerarm And Flange (72775-SN)
- KOHLER Mounting-Block For Loure Bath Filler (97343-NA)
- Kohler Shower & Bathtub Parts