Shop All Shower & Bathtub Parts
Kohler
Pitch Rite-Temp Shower Trim With 1.75 Gpm Showerhead
Mfr # TS97077-4G-BL
Zoro # G301213052
product price: $124.99
/ea
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Wall Mounted
- Flow (GPM) 1.75
- Compliance CA Drought Compliant
- Standards ASME A112.18.1; ASME, CSA
- Includes Handles; Shower Arm; Shower Head; Valve Trim
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # TS97077-4G-BL
- Zoro # G301213052
- UPC # 885612893635
- Country of Origin Unknown
- Category Shower & Bathtub Parts
Details
Item | Shower Only Trim Package |
Mounting Type | Wall Mounted |
Flow (GPM) | 1.75 |
Compliance | CA Drought Compliant |
Standards | ASME A112.18.1; ASME, CSA |
Includes | Handles; Shower Arm; Shower Head; Valve Trim |
Connection | 1/2" NPT |
Color | Matte Black |
Material | Plastic |
Description
Pitch showering components feature a sleek, simple design that pairs beautifully with the full range of KOHLER contemporary faucet collections. Complete this shower trim with a Rite-Temp pressure-balancing valve, which maintains your desired water temperature during pressure fluctuations.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Gruvlok Grooved Fitting Gasket, 8 in Nominal, EPDM, Domestic (G800E)
- ZURN RP Repair Kit (RK1-375)
- BESTCARE 48" L, Ligature Resistant, Stainless Steel, Ligature Resistant Grab Bar, Stainless steel (WH1109-6)
- KINGSTON BRASS KS374C Kingston Two Handle Wall Mount Laundry Faucet, Polished Chrome (KS374C)
- KOHLER Coated Wire Rinse Basket Fits Undertone( (3277-ST)
- KOHLER Header Assembly (1409058-01-BNK)
- KOHLER Margaux Rite-Temp Valve Trim With (TS16235-4-SN)
- KOHLER Assembly, Bidet Hose (1177499)
- KOHLER Bellwether(R) 60" X 32" Single-Threshold Shower Base With Left Center Drain (9163-0)
- KOHLER Readylatch Hinge Assembly Kit, Eb (1416150-K4)
- DELTA Delta Trim Sleeve, Long, 13/14 Series (RP22735SS)
- Kohler Shower & Bathtub Parts