Shop All Bathtub and Shower Faucet Combo
Kohler
Pitch Bath And Shower Headless Kit
Mfr # TLS97074-4-2MB
Zoro # G006506169
product price: $129.22
/ea
Free Shipping & Returns
$129.22
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Zinc
- Color Gold
- Width 6.31
- Length 6.00
- Height 6.31
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # TLS97074-4-2MB
- Zoro # G006506169
- UPC # 885612908704
- Country of Origin Unknown
- Category Bathtub and Shower Faucet Combo
Dimensions
Width | 6.31 |
Length | 6.00 |
Height | 6.31 |
Details
Material | Zinc |
Color | Gold |
Weight | 2.7 |
Finish | Vibrant Brushed Moderne Brass |
Description
Pitch showering components feature a sleek, simple design that pairs beautifully with the full range of KOHLER contemporary faucet collections. Complete this bath and shower trim with a showerhead and a Rite-Temp pressure-balancing valve, which maintains your desired water temperature during pressure fluctuations.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATTS Repair Kit, Watts Series 009 M2, 1 In (009 M2 1 1st Check Kit)
- ZORO SELECT Tubing, PVC, 3/4" I.D., 1" O.D. (ZUSA-HT-3563)
- ZORO SELECT 1/2" Welded SS Slip-On Flange (4381000400)
- ALLPOINTS Hinge Set , Btm/Top Stall Door (1411158)
- KOHLER Studio Mcgee Rite-Temp Bath & Shower Trim Kit Without Showerhead in Vibrant Brushed Moderne Brass (TLS35915-4-2MB)
- KOHLER 1-Handle Brushed Nickel Tub and Shower Faucet (R72783-4G-BN)
- KOHLER Studio Mcgee Rite-Temp Bath & Shower Trim Kit 1.75 GPM w/ Tub Spt Diverter, Vibrant Brushed Nickel (TS35917-4G-BN)
- KOHLER Studio Mcgee Rite-Temp Bath & Shower Trim Kit 2.5 GPM w Tub Spout Diverter, Vibrant Brushed Nickel (TS35917-4Y-BN)
- KOHLER 1-Handle Polished Chrome Tub and Shower Faucet (R72783-4G-CP)
- KOHLER Studio Mcgee Rite-Temp Bath & Shower Trim Kit 1.75 GPM w Tub Spt Diverter, Vibrant Polished Nickel (TS35917-4G-SN)
- GROHE Grohsafe 3.0 Pressure Balance Valve With Integrated Diverter, Bronze (35117000)
- Kohler Bathtub and Shower Faucet Combo