Shop All Toilet Paper Dispensers & Holders
Kohler
Pinstripe Toilet Tissue Holder
Mfr # 13114-SN
Zoro # G8671090
product price: $400.27
/ea
Free Shipping & Returns
$400.27
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Holder
- Toilet Roll Type Standard
- Roll Capacity Single Roll
- Dispenser Height 1.75 in
- Dispenser Width 9.55 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 13114-SN
- Zoro # G8671090
- UPC # 650531274830
- Country of Origin China
- Category Toilet Paper Dispensers & Holders
Dimensions
Dispenser Height | 1.75 in |
Dispenser Width | 9.55 in |
Dispenser Depth | 3.13 in |
Details
Item | Toilet Paper Holder |
Dispenser Product Grouping | Toilet Paper Holder |
Toilet Roll Type | Standard |
Roll Capacity | Single Roll |
Description
Pinstripe Toilet Tissue Holder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STONER Invisible Glass 19 Oz. Glass Cleaner Aerosol (91160)
- METROVAC Vacuum Bag, 2-Ply, Disposable, 5 PK (DVP-26RP)
- FULTON Dustpan 11-1/2X7 (240S-10)
- VIKAN 1700mm Color Coded Handle, 1 1/4 in Dia, Yellow, Polypropylene (29646)
- KOHLER Honesty Pivoting Toilet Paper Holder (26638-BN)
- KOHLER Premium Roller (GP1409387)
- KOHLER Margaux Horizontal Toilet Tissue Hold (16265-CP)
- KOHLER Components Pivoting Toilet Paper Holder (78382-BL)
- KOHLER Elate Toilet Roll Holder (27292-BL)
- KOHLER Elate Toilet Paper Holder (27292-CP)
- SCOTT Essential Coreless Jumbo Roll Tissue Dispenser, 14.25 x 6 x 9.7, Black (9602)
- Kohler Toilet Paper Dispensers & Holders