Shop All Bathroom Sinks
Kohler
Pinstripe Pure Widespread Lavatory Fa
Mfr # 13132-4A-SN
Zoro # G7756330
Free Shipping & Returns
$1,432.53
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Metal
- Mounting Type Widespread
- Color Vibrant Polished Nickel
- Overall Height 3.19 in
- Finish Polished Nickel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kohler
- MFR # 13132-4A-SN
- Zoro # G7756330
- UPC # 650531350312
- Country of Origin China
- Category Bathroom Sinks
Dimensions
Overall Height | 3.19 in |
Details
Item | Pinstripe Pure Widespread Lavatory Fa |
Body Material | Metal |
Mounting Type | Widespread |
Color | Vibrant Polished Nickel |
Finish | Polished Nickel |
Flow Rate | 1.2 GPM |
Standards | CA Drought Compliant; Low Lead Compliant; WaterSense Certified |
Includes | Drain Assembly; Handles; Pop-Up; Valve |
Collection | Pinstripe |
ADA Compliant | Yes |
Number of Holes | 3 |
Faucet Mounting Centers | 8 in to 16 in |
Description
Pinstripe Pure Widespread Lavatory Fa
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOMAR VALVE 3/4" FNPT Brass Gas Ball Valve Inline (240-004P)
- ZORO SELECT 3/8" FNPT Brass Ball Valve Inline (6GD07)
- NDS Meter Box, Rectangular, 12" H x 15-3/4" W (D1200-DITR)
- JAY R. SMITH MANUFACTURING 1/2 " Dia., Cast Bronze, Bronze Finish, Floor Drain, Automatic Trap Primer (2699-1LF)
- KOHLER Composed Single-Handle Bathroom Sink (73050-7-CP)
- KOHLER Coralais Single-Handle Centerset Bath (15182-4NDRA-CP)
- KOHLER Riverby 25" X 22" X 9-5/8" Top-Mount (5872-1A1-0)
- KOHLER Pinoir Lavatory Basin With 8" Centers (2028-8-0)
- KOHLER Deerfield 33" X 22" X 9-5/8" Top-Moun (5873-3-0)
- KOHLER The Veer Pedestal (5246-0)
- KOHLER Bakersfield 31" X 22" X 8-5/8" Under (5832-5U-0)
- Kohler Bathroom Sinks