Shop All Spring Pins
Kohler
Pin, .100 Dia X .510
Mfr # 35788
Zoro # G501251380
product price: $1.99
/ea
Sold in multiples of 4 for $7.96
$7.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Outside Dia. 0.1 in
- Fastener Length 0.51 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 35788
- Zoro # G501251380
- UPC # 40688333014
- Country of Origin Unknown
- Category Spring Pins
Dimensions
Outside Dia. | 0.1 in |
Fastener Length | 0.51 in |
Details
System of Measurement | Inch |
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- G.L. HUYETT Lock Nut Fine Thread ZC Assort 150pc (DISP-LNUT150)
- ZORO SELECT Split Lock Washer, For Screw Size #8 Steel, Plain Finish, 100 PK (LWLIS0-8USA-100BX)
- PRIME-LINE Hex Bolts 3/8in-16 X 2in A307 Grade A Zinc Plated Steel 25PK (9059695)
- ZORO SELECT 5/16"-18 x 2-1/2 in Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK (U24670.031.0250)
- ZORO SELECT Spring Pin, Slotted, 1.5x6mm, PK100 (M39100.015.0006)
- ZORO SELECT Spring Pin, LD Coiled, 5/32inx3/4in, PK50 (U39130.015.0075)
- ZORO SELECT Spring Pin, Sltd, 3/8inx3-1/4in, Znc, PK5 (U39101.037.0325)
- MIDWEST FASTENER 7/16" x 3" Plain Steel Tension Pins 5PK (72808)
- SPIROL Coiled Spring Pin M2 x 8 SD SS420 PV (SPCMSP-020-008)
- ZORO SELECT Spring Pin, Sltd, 1/4inx1-1/2in, Znc, PK25 (U39101.025.0150)
- ZORO SELECT 1/4X1/2 PIN SPRING SLOTTED PLAIN (25008PS)
- Kohler Spring Pins