Shop All Spring Pins
Kohler
Pin, .094 Dia X .563
Mfr # 21661
Zoro # G201251284
product price: $1.89
/ea
Sold in multiples of 4 for $7.56
$7.56
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Outside Dia. 0.094 in
- Fastener Length 0.563 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 21661
- Zoro # G201251284
- UPC # 87206801570
- Country of Origin Unknown
- Category Spring Pins
Dimensions
Outside Dia. | 0.094 in |
Fastener Length | 0.563 in |
Details
System of Measurement | Inch |
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Hex Nut, 3/4"-10, Steel, Hot Dipped Galvanized, 42 PK (51161)
- MIDWEST FASTENER Countersunk Washer, Fits Bolt Size 5/16" Steel, Black Oxide Finish, 30 PK (36326)
- ZORO SELECT Round U-Bolt, 1/2"-13, 5 5/8 in Wd, 7 1/4 in Ht, Black Oxide Steel (5ZB77)
- ZORO SELECT Taper Pin, #2/0, 1/2 OAL, PK50 (3DYZ2)
- ZORO SELECT Spring Pin, Slot, 5/16x2 1/4 L, PK10 (5BY81)
- ZORO SELECT Pin, Steel 420-560 HV30, 2mm dia., PK50 (M39150.020.0016)
- ZORO SELECT Spring Pin, Coiled, 3/32x7/16in, 775lb, PK50 (U51430.009.0043)
- ZORO SELECT Spring Pin, Slot, Stl, M3x10mm, Pk200 (5DU48)
- ZORO SELECT Pin, Stainless Steel A2, 6mm dia., PK25 (M51430.060.0016)
- ZORO SELECT Pin, Steel 420-560 HV30, 6mm dia., PK25 (M39150.060.0020)
- ZORO SELECT Spring Pin, Sltd, 5/16inx3/4in, Znc, PK25 (U39101.031.0075)
- Kohler Spring Pins