Shop All Toilet Tanks
Kohler
Persuade Curv Dual-Flush Tank With Le
Mfr # 19042-0
Zoro # G8854183
Free Shipping & Returns
$222.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 12-3/8 in
- Color White
- Height 14-7/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kohler
- MFR # 19042-0
- Zoro # G8854183
- UPC # 885612444738
- Country of Origin China
- Category Toilet Tanks
Dimensions
Width | 12-3/8 in |
Height | 14-7/16 in |
Details
Color | White |
Item | Persuade Curv Dual-Flush Tank With Le |
Description
Persuade Curv Dual-Flush Tank With Le
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 2" x 3" 316 SS NIPPLE (316-164)
- NIBCO 2" x 1-1/2" NOM C Copper Reducer (600R 2x11/2)
- ZEROWATER Water Replacement Fltr (ZR-001)
- PARKER 1/2" FNPT Stainless Steel Ball Valve Inline (8F-B8LJ2-SSP)
- KOHLER Wellworth 1.6 Gpf Tank (4468-0)
- KOHLER Cimarron 1.28 Gpf Toilet Tank With Right-Hand Trip Lever (31615-RA-96)
- KOHLER Toilet Tank, Flush 1.0/1.6 gal., White (K-3569-0)
- KOHLER Toilet Tank, 1.6 gpf, Pressure Assist Tank, White (K-4645-0)
- KOHLER Toilet Tank, 1.6 gpf, Gravity Fed, White (K-4468-0)
- KOHLER Wellworth 1.28 Gpf Tank (4467-96)
- AMERICAN STANDARD Toilet Tank, 1.28 gpf, Cadet 3 Flushing System, White (4000101.020)
- Kohler Toilet Tanks