Shop All Toilet Seats
Kohler
Persuade Comfort Height Elongated, Vitreous China, Biscuit
Mfr # 4326-96
Zoro # G8611222
product price: $421.08
/ea
Free Shipping & Returns
$421.08
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Vitreous China
- Width 14-5/16 in
- Seat Height 16-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 4326-96
- Zoro # G8611222
- UPC # 885612537775
- Country of Origin China
- Category Toilet Seats
Dimensions
Width | 14-5/16 in |
Seat Height | 16-1/2 in |
Details
Color | Biscuit |
Material | Vitreous China |
Item | Persuade Comfort Height Elongated |
Description
Persuade Comfort Height Elongated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 3/4" X 30" GALVANIZED NIPPLE (356-272)
- KIPP Tube Clamp With Foot M=105 G=105 L=85 Aluminum, For Round Tubes, Comp: Steel, A=2" (K0477.5D4)
- APOLLO Valves Pipe Adapter, 34 in, PEX x MPT, Brass, 200 psi Pressure (APXMA3434)
- NITE CAPS Pipe Plug, 14" Nominal Sz, 13.25" min dia (Night Cap 14 Inch)
- KOHLER Persuade Comfort Height Elongated, Vitreous China, Grey (4326-95)
- KOHLER Ridgewood Elongated Toilet Seat (4694-0)
- KOHLER Highline Comfort Height Round-Fron, Vitreous China, White (5393-0)
- KOHLER C3-155 Cleansing Toilet Seat, Elongat (8298-0)
- KOHLER Lustra With Quick-Release Hinges (4662-7)
- KOHLER Brevia With Quick-Release Hinges (4774-96)
- KOHLER Bidet Seat, Plastic, White (27142-CR-0)
- Kohler Toilet Seats