Shop All Shower & Bathtub Parts
Kohler
Persona Vacuum Breaker, 1/2 X 1/2
Mfr # 9660-2BZ
Zoro # G4822493
product price: $68.35
/ea
$68.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Oil Rubbed Bronze
- Connection 1/2 in
- Height (In.) 1-1/2 in
- Color Oil-Rubbed Bronze
- Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 9660-2BZ
- Zoro # G4822493
- UPC # 885612450456
- Country of Origin United States
- Category Shower & Bathtub Parts
Dimensions
Height (In.) | 1-1/2 in |
Details
Item | Persona Vacuum Breaker, 1/2 X 1/2 |
Finish | Oil Rubbed Bronze |
Connection | 1/2 in |
Color | Oil-Rubbed Bronze |
Material | Brass |
Description
This vacuum breaker integrates with KOHLER handshower components to prevent back flow of polluted water if the water pressure drops. The unit features solid-brass construction and a resilient finish for durability.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Elbow, 90 Deg, Carbon Steel, 150, MNPT, PK2 (5RLG6)
- ZORO SELECT Shielded Transition Coupling, 4.3 psi (DX1002-64SR)
- EVERFLOW Compression Cast Brass Gate Valve 3/4" (205P034-NL)
- LEONARD VALVE Thermostatic Mixing Valve, Lead Free, Brz (210-LF-F)
- KOHLER Wall-Mount Rainhead Arm And Flange (10124-TT)
- KOHLER Shower Slide Bar 24 (9069-BN)
- KOHLER Purist Volume Control Valve Trim With (T14490-4-CP)
- KOHLER 1199425 Hanger Bracket 1.25 (1199426-01-BL)
- KOHLER Honesty Rite-Temp Valve Trim (T99762-4-BL)
- KOHLER Canister Valve Assy, Service Kit (1216619)
- GROHE Universal Pull Out Spray Starlight Chrom (46592000)
- Kohler Shower & Bathtub Parts