Shop All Shower Drains
Kohler
Perforated Grate, 60 X 2.5
Mfr # 80661-BL
Zoro # G708659224
Free Shipping & Returns
$1,018.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drain Material Anodized Aluminum
- Length - Drains 60 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kohler
- MFR # 80661-BL
- Zoro # G708659224
- UPC # 885612957771
- Country of Origin Unknown
- Category Shower Drains
Dimensions
Length - Drains | 60 in |
Details
Drain Material | Anodized Aluminum |
Finish | Matte Black |
Description
Incorporate this easy-to-install, linear shower drain into your next contemporary shower project for an elegant, minimalist look with maximum function. This innovative drain solution delivers the best-in-class quality youve come to expect from KOHLER, including lightweight, durable, easily trimmable drain channel inserts featuring precision-machined grate patterns and anodized scratch-resistant finishes. Available in different patterns, finishes, and sizes to complete your custom home or commercial shower installation.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Diverter Spouts Oil Rubbed Bronze (3853ORB)
- ZORO SELECT Street Wye, 1-1/2 In Hub x Spigot (1WJL5)
- HAYWARD FLOW CONTROL 1-1/4", Threaded, Clear PVC, Y Strainer, 150 psi (YS00125T)
- WATCO 1.865 in. Overall Dia. x 11.5 Threads x 1.25 in. Lift-Turn Trim Kit, Bronze (958290-BZ)
- KOHLER Round Design Tile-In Shower Drain (9135-BV)
- KOHLER 7159 Bath Drain/Pop-Up/Af (7159-2MB)
- KOHLER Shower Drain, For Use With Plastic Pipe, (9132-2BZ)
- KOHLER Shower Drain, For Use With Plastic Pipe, (9132-CP)
- KOHLER Square Design Tile-In Shower Drain (9136-PB)
- KOHLER Square Design Tile-In Shower Drain (9136-BN)
- ZURN Shower Drain, Brass, Pipe Dia 2 in. (FD2275-BR2)
- Kohler Shower Drains