Shop All Shower Drains
Kohler
Perforated Grate, 60 X 1.25
Mfr # 80664-2MB
Zoro # G908659291
product price: $950.99
/ea
Free Shipping & Returns
$950.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drain Material Anodized Aluminum
- Length - Drains 60 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 80664-2MB
- Zoro # G908659291
- UPC # 885612957887
- Country of Origin Unknown
- Category Shower Drains
Dimensions
Length - Drains | 60 in |
Details
Drain Material | Anodized Aluminum |
Finish | Vibrant Brushed Moderne Brass |
Description
Incorporate this easy-to-install, linear shower drain into your next contemporary shower project for an elegant, minimalist look with maximum function. This innovative drain solution delivers the best-in-class quality youve come to expect from KOHLER, including lightweight, durable, easily trimmable drain channel inserts featuring precision-machined grate patterns and anodized scratch-resistant finishes. Available in different patterns, finishes, and sizes to complete your custom home or commercial shower installation.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEEL & OBRIEN 1-1/2" Ball Valve, 2 Way/Clamp Ends - 316SS (BLV2C-1.5-316)
- BRASSTECH P Trap Kit in Satin Brass (Pvd) (3013/04)
- ZORO SELECT 2" MNPT x 4" TBE Polypropylene Pipe Nipple Sch 80 (NIP200-4)
- SEALFLEX Coolant Hose, 1/8 in.Pipe, 24 in.L, Gray (02-24-M-N)
- KOHLER Perforated Grate, 36 X 1.25 (80662-2MB)
- KOHLER Shower Drain, For Use With Plastic Pipe, (9132-CP)
- KOHLER Square Design Tile-In Shower Drain (9136-BN)
- KOHLER Square Design Tile-In Shower Drain (9136-BV)
- KOHLER Clearflo Square Design Tile-In Shower Drain (9136-2MB)
- KOHLER Perforated Grate, 48 X 2.5 (80660-SH)
- KOHLER Clearflo 1-1/2 Bth Drn 20-22 (7169-AF-2MB)
- Kohler Shower Drains