Shop All Shower Drains
Kohler
Perforated Grate, 36 X 2.5
Mfr # 80659-BNK
Zoro # G508659431
product price: $599.99
/ea
Free Shipping & Returns
$599.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drain Material Anodized Aluminum
- Length - Drains 36 in
- Finish Anodized Brushed Nickel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 80659-BNK
- Zoro # G508659431
- UPC # 885612957672
- Country of Origin Unknown
- Category Shower Drains
Dimensions
Length - Drains | 36 in |
Details
Drain Material | Anodized Aluminum |
Finish | Anodized Brushed Nickel |
Description
Incorporate this easy-to-install, linear shower drain into your next contemporary shower project for an elegant, minimalist look with maximum function. This innovative drain solution delivers the best-in-class quality youve come to expect from KOHLER, including lightweight, durable, easily trimmable drain channel inserts featuring precision-machined grate patterns and anodized scratch-resistant finishes. Available in different patterns, finishes, and sizes to complete your custom home or commercial shower installation.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flexible Metal Hose, 3 in. dia, 24 in. L (48PL-CA11-0240-11B-11B)
- SUPERIOR TOOL Pex Crimp Tool, Manual, 3/8, 1/2, and 3/4In (7100)
- CLOROX 26CT 8GAL Garbage Bag (70403)
- DELTA Faucet, Handshower Showering Component Faucet, Polished Nickel, Hand Shower (51308-PN)
- KOHLER Square Design Tile-In Shower Drain (9136-CP)
- KOHLER Shower Drain, For Use With Plastic Pipe, (9132-BN)
- KOHLER Shower Drain W/Grid Strainer (9132-2MB)
- KOHLER Square Design Tile-In Shower Drain (9136-SN)
- KOHLER Square Design Tile-In Shower Drain (9136-PB)
- KOHLER Clearflo 1-1/2 Bth Drn 20-22 (7169-AF-2MB)
- ROHL Kit Decorative Shower Drain Petal Complete Pvc Throat Assembly (SDPVC2/3-3146APC)
- Kohler Shower Drains