Shop All Shower Drains
Kohler
Perforated Grate, 36 X 1.25
Mfr # 80662-SH
Zoro # G708659453
product price: $331.99
/ea
Free Shipping & Returns
$331.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drain Material Anodized Aluminum
- Length - Drains 1.3125 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 80662-SH
- Zoro # G708659453
- UPC # 885612966759
- Country of Origin Unknown
- Category Shower Drains
Dimensions
Length - Drains | 1.3125 in |
Details
Drain Material | Anodized Aluminum |
Finish | Bright Silver |
Description
Incorporate this easy-to-install, linear shower drain into your next contemporary shower project for an elegant, minimalist look with maximum function. This innovative drain solution delivers the best-in-class quality youve come to expect from KOHLER, including lightweight, durable, easily trimmable drain channel inserts featuring precision-machined grate patterns and anodized scratch-resistant finishes. Available in different patterns, finishes, and sizes to complete your custom home or commercial shower installation.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFISTER Dual Handle 3 Hole Shower, Two Handle, 07 Series Chrome, Polished chrome (LG07-8CBC)
- LEGEND VALVE 1/2" T-16 COMPACT NL Y-ST (105-703NL)
- KINGSTON BRASS Widespread Kitchen Faucet, Polished Nickel (KB1796AXBS)
- PENTAIR/PENTEK Inline Filter, POU, 10x2In, 3/8In FPT (255576-75)
- KOHLER Square Design Tile-In Shower Drain (9136-SN)
- KOHLER Round Pvc Shower Receptor Drain (22676-BL)
- KOHLER Square Design Tile-In Shower Drain (9136-BN)
- KOHLER Clearflo Square Design Tile-In Shower Drain (9136-2MB)
- KOHLER Clearflo Square Brass Tile-In Shower Drain (22673-CP)
- KOHLER Round Design Tile-In Shower Drain (9135-SN)
- WATCO Bath Waste, Flexible, PVC, 16 In L (928-CA-PVC-CP)
- Kohler Shower Drains