Shop All Shower Drains
Kohler
Perforated Grate, 36 X 1.25
Mfr # 80662-BNK
Zoro # G108659442
product price: $519.99
/ea
Free Shipping & Returns
$519.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drain Material Anodized Aluminum
- Length - Drains 1.3125 in
- Finish Anodized Brushed Nickel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 80662-BNK
- Zoro # G108659442
- UPC # 885612957795
- Country of Origin Unknown
- Category Shower Drains
Dimensions
Length - Drains | 1.3125 in |
Details
Drain Material | Anodized Aluminum |
Finish | Anodized Brushed Nickel |
Description
Incorporate this easy-to-install, linear shower drain into your next contemporary shower project for an elegant, minimalist look with maximum function. This innovative drain solution delivers the best-in-class quality youve come to expect from KOHLER, including lightweight, durable, easily trimmable drain channel inserts featuring precision-machined grate patterns and anodized scratch-resistant finishes. Available in different patterns, finishes, and sizes to complete your custom home or commercial shower installation.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Female Adapter Reducing Tee, Insert x Insert x FNPT, 1 1/2 in x 1 1/2 in x 1/2 in Pipe Size (1402209)
- ASCO RedHat Solenoid Valve Coil, 24VAC, 60 Hz, 10.1W (238610-005-D*)
- SMITH-BLAIR Saddle Clamp, 2 In, Outlet Pipe 1 1/4 In (31500025610000)
- PARKER Push-to-Connect, Threaded Push-to-Connect Swivel Elbow, Brass, Silver (W169PLP-2-2)
- KOHLER Shower Drain W/Grid Strainer (9132-2MB)
- KOHLER Round Design Tile-In Shower Drain (9135-CP)
- KOHLER Round Design Tile-In Shower Drain (9135-SN)
- KOHLER Shower Drain, For Use With Plastic Pipe, (9132-SN)
- KOHLER Clearflo 1-1/2 Bth Drn 20-22 (7169-AF-2MB)
- KOHLER Shower Drain, For Use With Plastic Pipe, (9132-BN)
- ZURN Zurn 6" Dia. Round Floor Drain W/Screws, Brass (PB400-6B-STR-W/SCR)
- Kohler Shower Drains