Shop All Shower Drains
Kohler
Perforated Grate, 36 X 1.25
Mfr # 80662-BL
Zoro # G808659452
product price: $436.99
/ea
Free Shipping & Returns
$436.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drain Material Anodized Aluminum
- Length - Drains 1.3125 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 80662-BL
- Zoro # G808659452
- UPC # 885612957818
- Country of Origin Unknown
- Category Shower Drains
Dimensions
Length - Drains | 1.3125 in |
Details
Drain Material | Anodized Aluminum |
Finish | Matte Black |
Description
Incorporate this easy-to-install, linear shower drain into your next contemporary shower project for an elegant, minimalist look with maximum function. This innovative drain solution delivers the best-in-class quality youve come to expect from KOHLER, including lightweight, durable, easily trimmable drain channel inserts featuring precision-machined grate patterns and anodized scratch-resistant finishes. Available in different patterns, finishes, and sizes to complete your custom home or commercial shower installation.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASAHI Replacement Screen, 1" Size (3186010)
- ZORO SELECT Straight Adapter, Steel, 3/8 in, BSPP x NPT (ZUSA-PF-7992)
- HAYWARD FLOW CONTROL 3/4", socket, PVC, Y Strainer, 150 psi (YS10075S)
- NIBCO Coupling with Stop, Wrot Copper, 2", CxC (600RS 2)
- KOHLER Round Design Tile-In Shower Drain (9135-BV)
- KOHLER Round Pvc Shower Receptor Drain (22676-BL)
- KOHLER Round Brass Shower Receptor Drain (22675-BL)
- KOHLER Square Design Tile-In Shower Drain (9136-2BZ)
- KOHLER Round Design Tile-In Shower Drain (9135-CP)
- KOHLER Shower Drain, For Use With Plastic Pipe, (9132-BN)
- KOHLER Square Design Tile-In Shower Drain (9136-SN)
- Kohler Shower Drains