Shop All Shower Drains
Kohler
Perforated Grate, 36 X 1.25
Mfr # 80662-2MB
Zoro # G508659370
product price: $586.99
/ea
Free Shipping & Returns
$586.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drain Material Anodized Aluminum
- Length - Drains 1.3125 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 80662-2MB
- Zoro # G508659370
- UPC # 885612957801
- Country of Origin Unknown
- Category Shower Drains
Dimensions
Length - Drains | 1.3125 in |
Details
Drain Material | Anodized Aluminum |
Finish | Vibrant Brushed Moderne Brass |
Description
Incorporate this easy-to-install, linear shower drain into your next contemporary shower project for an elegant, minimalist look with maximum function. This innovative drain solution delivers the best-in-class quality youve come to expect from KOHLER, including lightweight, durable, easily trimmable drain channel inserts featuring precision-machined grate patterns and anodized scratch-resistant finishes. Available in different patterns, finishes, and sizes to complete your custom home or commercial shower installation.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARKBITE ANGLE VALVE 1/2X3/8in. COM (UR23036)
- KOHLER 1.5 gpm Aerator, 15/16"-27 Thread Size, Chrome, Metal (1103464-BC)
- ASCO Solenoid Valve (8320G212 12/DC)
- ELKAY Screwdriver with Extra Long 10-1/4" Shnk (LK350)
- KOHLER Shower Drain W/Grid Strainer (9132-2MB)
- KOHLER Shower Drain, For Use With Plastic Pipe, (9132-2BZ)
- KOHLER Round Design Tile-In Shower Drain (9135-BV)
- KOHLER Round Brass Shower Receptor Drain (22675-BL)
- KOHLER Shower Drain, For Use With Plastic Pipe, (9132-BN)
- KOHLER Round Design Tile-In Shower Drain (9135-CP)
- INFINITY DRAIN 40" S-PVC Series Complete Kit with Tile Insert Frame in PS (STIF_6540_PS)
- Kohler Shower Drains