Shop All Bathroom Sinks
Kohler
Pennington Self-Rimming Lavatory With
Mfr # 2196-1-0
Zoro # G8709870
product price: $103.99
/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Vitreous China/Fireclay
- Overall Length 20-1/4 in
- Overall Width 17-1/2 in
- Overall Height 8-1/2 in
- Finish White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 2196-1-0
- Zoro # G8709870
- UPC # 040688573861
- Country of Origin China
- Category Bathroom Sinks
Dimensions
Overall Length | 20-1/4 in |
Overall Width | 17-1/2 in |
Overall Height | 8-1/2 in |
Details
Item | Pennington Self-Rimming Lavatory With |
Body Material | Vitreous China/Fireclay |
Finish | White |
Description
Pennington Self-Rimming Lavatory With
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Showerhead Soft Square Bl (58915BL)
- DIXON Dry Disconnect Coupler, 2-1/2x2 In, 150psi (DBC61-200)
- PARKER 3/4" A-LOK x MNPT Brass Connector (12MSC12N-B)
- PARKER 1/4" Compression Brass Union 10PK, Max. Pressure: 300 psi (62C-4)
- KOHLER Deerfield 33" X 22" X 9-5/8" Top-Moun (5873-1-96)
- KOHLER Verticyl Square Undermount Bathroom Sink (8188-NY)
- KOHLER Whitehaven 35-11/16" X 21-9/16" X 9-5 (6351-0)
- KOHLER Vox Rectangle Trough Vessel Bathroom (2749-1-0)
- KOHLER Ledges Under-Mount Bathroom Sink (2838-0)
- KOHLER Whitehaven Self-Trimming Smart Div (6349-0)
- KOHLER Stately 24 Pedestal Bathroom Sink W/ 8 Widespread Faucet Holes (2344-8-0)
- Kohler Bathroom Sinks