Shop All Toilet Repair Parts
Kohler
Passivated Buffed Urinal Strainer, Silver
Mfr # K-53415-S
Zoro # G2055675
product price: $46.99
/ea
$46.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Kohler(R)
- Material Metal
- Size 4 1/2 in x 4 1/2 in x 1 in
- Color Silver
- Finish Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # K-53415-S
- Zoro # G2055675
- UPC # 040688428475
- Country of Origin United States
- Category Toilet Repair Parts
Dimensions
Size | 4 1/2 in x 4 1/2 in x 1 in |
Details
Fits Brand | Kohler(R) |
Material | Metal |
Color | Silver |
Finish | Chrome |
For Use With | Universal Fit |
Item | Passivated Buffed Urinal Strainer |
Accessory Type | Passivated Buffed Urinal Strainer |
Description
Passivated Buffed Urinal Strainer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELKAY 2 Hole Faucet, Everyday Bar, Faucet, Levr, Chro, Chrome (LK2477CR)
- PARKER Nipple, Brass, 3/8 in Pipe Size, MNPT (215PNL-6-15)
- ZORO SELECT Cam and Groove Adapter, 6", Aluminum (PLE10)
- GOURMET SCAPE K112 Tacoma Snap-N-Tite Sink Basket Strainer, Stainless Steel (K112)
- KOHLER Wall Brackets (1814-P-NA)
- KOHLER Droplet Flush Actuator Plate For 2"X4 (4177-CP)
- KOHLER Toilet Tank Cover-Sp (1260938-0)
- KOHLER Cover, Toilet, 1-Pc (1180586-0)
- KOHLER Fill Valve Assembly (1007489)
- KOHLER Spacer, Trip Lever (85395)
- TOTO Aquia Dual Flush Toilet Flapper Seal Gas (THU227)
- Kohler Toilet Repair Parts