Shop All Widespread Bathroom Faucets
Kohler
Parallel Ws Lav Fct, Lever 1.0 Gpm
Mfr # 23484-4K-CP
Zoro # G608439049
Free Shipping & Returns
$450.07
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Brass
- Width 8 in
- Standards WaterSense Listed; ADA Compliant
- Length 5 in
- Height 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kohler
- MFR # 23484-4K-CP
- Zoro # G608439049
- UPC # 885612881946
- Country of Origin Unknown
- Category Widespread Bathroom Faucets
Dimensions
Width | 8 in |
Length | 5 in |
Height | 6 in |
Details
Body Material | Brass |
Standards | WaterSense Listed; ADA Compliant |
Finish | Polished Chrome |
Description
The Parallel collection is the epitome of understated chic by combining circular shapes within the square design, the balanced versatility of this collection allows it to blend in or stand out depending on your surrounding dcor.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Tee with Saddle Tap, Female Acme, 4 in x 1 1/2 in Pipe Size (364-419)
- DANCO Danco 51068 Tailpiece Extension, 1-1/2 x 12 in Slip-Joint, White (51068)
- FROST KING Duct Insulation 1'X15' (FV516)
- ZORO SELECT 1" MNPT x 18" TBE Black Pipe Sch 40 (585-180)
- KOHLER Widespread Bathroom Sink Faucet 1.2 GPM in Vibrant Polished Nickel (35908-4-SN)
- KOHLER Artifacts With Flume Design Widespread Bathroom Sink Spout (72761-BN)
- KOHLER Widespread Bathroom Sink Faucet 1.0 GPM in Vibrant Brushed Moderne Brass (35908-4K-2MB)
- KOHLER Parallel Ws Lav Fct, Lever 0.5 Gpm (23484-4N-2MB)
- KOHLER Composed Widespread Faucet, Lever (73060-4-SN)
- KOHLER Composed Widespread Bathroom Sink Fau (73060-4-CP)
- KINGSTON BRASS KB988LL 8 to 16" Widespread Bathroom Faucet, Brushed Nickel (KB988LL)
- Kohler Bathroom Sink Faucets & Accessories