Shop All Tub Spouts
Kohler
Parallel Wall-Mount Bath Spout
Mfr # 23510-BL
Zoro # G601208987
Free Shipping & Returns
$227.66
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Connection Size 1/2 in
- Tub Spout Connection Type Slip Fit
- Material Zinc
- Spout Reach 6-1/4 in
- Finish Matte Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kohler
- MFR # 23510-BL
- Zoro # G601208987
- UPC # 885612782069
- Country of Origin Unknown
- Category Tub Spouts
Dimensions
Connection Size | 1/2 in |
Details
Tub Spout Connection Type | Slip Fit |
Material | Zinc |
Spout Reach | 6-1/4 in |
Finish | Matte Black |
Standards | ADA Compliant |
Includes | Diverter |
Item | Tub Spout |
Description
The Parallel collection is the epitome of understated chic — by combining circular shapes within the square design, the balanced versatility of this collection allows it to blend in or stand out depending on your surrounding décor.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Supply Line, 1/2" Outlet, 3/8" Inlet Size (48007)
- DWYER INSTRUMENTS Mini Pressure Regulator, Air Rgltr 5 PSI4 Bar (MPR1-0)
- PENTAIR/PENTEK Filter Bag, Felt, Poly, 20 gpm, 5m, PK20 (KE5K3S-75)
- EZ-FLO EASTMAN Shower Set, Primary Plastic Material (15143)
- KOHLER Cap, Diverter Spout (1207943)
- KOHLER Purist Wall-Mount Non-Diverter Bath Spout, 35-Degrees (14426-RGD)
- KOHLER Assembly, Spout (1065334-CP)
- KOHLER Tub Spout, Wall Mount, Chrome (10280-4-CP)
- KOHLER Composed Spout, Wall (73120-SN)
- KOHLER Riff 2H Deck Mount Bath Filler Vibrant Brushed Nickel (T27405-4-BN)
- MOEN Cia Non Diverting Tub Spout Chr (3347)
- Kohler Tub Spouts