Shop All Toilet Paper Dispensers & Holders
Kohler
Parallel Vertical Toilet Tissue Holder
Mfr # 23527-SN
Zoro # G108453958
product price: $132.30
/ea
Free Shipping & Returns
$132.30
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Holder
- Toilet Roll Type Standard
- Height 3.15 in
- Length 7.756 in
- Width 5.118 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 23527-SN
- Zoro # G108453958
- UPC # 195711024190
- Country of Origin Unknown
- Category Toilet Paper Dispensers & Holders
Dimensions
Height | 3.15 in |
Length | 7.756 in |
Width | 5.118 in |
Dispenser Depth | 1.85 in |
Details
Item | Toilet Paper Holder |
Dispenser Product Grouping | Toilet Paper Holder |
Toilet Roll Type | Standard |
Description
Parallel Vertical Toilet Tissue Holder
- •7.756 in. L x 5.118 in. W x 3.15 in. H
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIRACLE SEALANTS Cleaner, Spray Bottle, 32 oz., PK6 (TSC632OZR)
- 3M Heavy Duty Hand Pad, 7440B, M Grit, Tan, 6"X9" (48011-18451)
- BSC PREFERRED 3M - Scotch Brite Scouring Pad 98, 60PK (S-20345)
- VIKAN 1 37/64 in W Scrub Brush, Medium, 7 45/64 in L Handle, 3 in L Brush, White, Plastic (30885)
- KOHLER Components Pivoting Tissue Assembly (78382-BV)
- KOHLER Grand Toilet Tissue Holder (26542-2MB)
- KOHLER Components Pivoting Toilet Paper Holder (78382-CP)
- KOHLER Square Toilet Paper Holder (23292-CP)
- KOHLER Purist Pivoting Toilet Paper Holder (14377-RGD)
- KOHLER Bancroft Toilet Tissue Holder (11415-SN)
- TOUGH GUY Jumbo Bath Tissue Dispenser, 12In Cap (4YRE3)
- Kohler Toilet Paper Dispensers & Holders