Shop All Toilet Paper Dispensers & Holders
Kohler
Parallel Vertical Toilet Paper Holder
Mfr # 23527-BN
Zoro # G801196459
Free Shipping & Returns
$132.30
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Holder
- Toilet Roll Type Standard
- Finish Vibrant Brushed Nickel
- Dispenser Depth 3.63 in
- Dispenser Height 3.09 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kohler
- MFR # 23527-BN
- Zoro # G801196459
- UPC # 885612773760
- Country of Origin Unknown
- Category Toilet Paper Dispensers & Holders
Dimensions
Dispenser Depth | 3.63 in |
Dispenser Height | 3.09 in |
Dispenser Width | 7.5 in |
Details
Item | Toilet Paper Holder |
Dispenser Product Grouping | Toilet Paper Holder |
Toilet Roll Type | Standard |
Finish | Vibrant Brushed Nickel |
Description
The Parallel collection is the epitome of understated chic — by combining circular shapes within the square design, the balanced versatility of this collection allows it to blend in or stand out depending on your surrounding décor.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRAINBO Drainbo 90110 1 Gallon Pau Pilau Biological Wetsuit Cleaner (90110)
- UNISAN 24 in L Looped-End Dust Mop, Blue, Cotton/Synthetic (UNS 1124)
- GENUINE JOE Eclipse Anti Splash Deodorizing Urinal Screen Citrus Grove, PK12 (85154)
- STANLEY Universal Floor Brush, w/2.5 " Hose (08-2505)
- KOHLER Elliston Brushed Nickel Silver Toilet Paper Holder (R72787-BN)
- KOHLER Margaux Vertical Toilet Tissue Holder (16255-CP)
- KOHLER PuristPivoting Toilet Tissue Holder (14377-BN)
- KOHLER Holder, For Tissue Paper, Premium Metal (K-27293-CP)
- KOHLER Components Pivoting Toilet Paper Holder (78382-CP)
- KOHLER Alteo Pivoting Toilet Tissue Holder (37054-CP)
- FROST Mutli-Roll Standard Toilet Tissue HolderStainless Steel (165)
- Kohler Toilet Paper Dispensers & Holders