Shop All Toilet Paper Dispensers & Holders
Kohler
Parallel Vertical Toilet Paper Holder
Mfr # 23527-BL
Zoro # G701196603
product price: $132.30
/ea
Free Shipping & Returns
$132.30
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Holder
- Toilet Roll Type Standard
- Dispenser Width 10.12 in
- Dispenser Height 1.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 23527-BL
- Zoro # G701196603
- UPC # 885612773777
- Country of Origin Unknown
- Category Toilet Paper Dispensers & Holders
Dimensions
Dispenser Width | 10.12 in |
Dispenser Height | 1.75 in |
Details
Item | Toilet Paper Holder |
Dispenser Product Grouping | Toilet Paper Holder |
Toilet Roll Type | Standard |
Description
The Parallel collection is the epitome of understated chic — by combining circular shapes within the square design, the balanced versatility of this collection allows it to blend in or stand out depending on your surrounding décor.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOBLES Vacuum Cleaner Brush Tool, 12-29/32" L, PP (9009041)
- PROTEAM Electrified Hose (103456)
- ZEP Disinfectant and Sanitizer, 1 gal. Plastic Pail, Strong chlorine, Light Yellow, 4 PK (242924)
- FRANKLIN CLEANING TECHNOLOGY DE-FENSE Non-Buff Floor Finish, Liquid, 1 Gal. Bottle (F135022-EA)
- KOHLER Pivoting Toilet Paper Holder in Vibrant Brushed Moderne Brass (35929-2MB)
- KOHLER Modern Toilet Paper Holder (24759-BL)
- KOHLER Composed Vertical Toilet Tissue Holde (73148-TT)
- KOHLER Riff Pivoting Toilet Paper Holder, Polished Nickel (27413-SN)
- KOHLER Components Pivoting Tissue Assembly (78382-BV)
- KOHLER Honesty Pivoting Toilet Paper Holder (26638-BL)
- WINGITS ADA Toilet Paper Holder, Double Post, SS (WMETPHPS)
- Kohler Toilet Paper Dispensers & Holders