Shop All Handles, Levers & Controls
Kohler
Parallel Transfer Valve Trim With Lever Handle
Mfr # T23509-4-CP
Zoro # G801213156
product price: $131.96
/ea
Free Shipping & Returns
$131.96
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Metal
- Overall Width 3.88 in
- Height 3.88 in
- Includes Handles
- Color/Finish Polished Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # T23509-4-CP
- Zoro # G801213156
- UPC # 885612791771
- Country of Origin Unknown
- Category Handles, Levers & Controls
Dimensions
Overall Width | 3.88 in |
Height | 3.88 in |
Details
Material | Metal |
Includes | Handles |
Color/Finish | Polished Chrome |
ADA Compliant | Yes |
Mounting | Wall Mounted |
Valve Type | Transfer |
Handle Type | Lever |
Number Of Handles | 1 |
Description
The Parallel collection is the epitome of understated chic — by combining circular shapes within the square design, the balanced versatility of this collection allows it to blend in or stand out depending on your surrounding décor.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOUNDATIONS Changing Station Liners, Waterproof, PK500 (036-LCR)
- AMERICAN STANDARD Inlet Pipe Assy, 1 x 3-1/2 In, Brass (A955057-0020A)
- VIEGA Viega MegaPressG union, 1-1/2" x 1-1/2" (25721)
- PFISTER Shower, Brushed Nickel, Wall (015-BD0K)
- KOHLER Artifacts Thermostatic Valve Trim With Cross Handle (T72769-3-BN)
- KOHLER Trend Bath Handle (57746-CP)
- KOHLER Lift Knob Assembly (1219412-CP)
- KOHLER Components Handle, 10.63, 5/16-3/8 (27679-BN)
- KOHLER Trip Handle Assembly (77940-CP)
- KOHLER Handle Kit Assy (1151678-VS)
- ZORO SELECT Shower/Bath Handles Long, Gerber, PR (99-1151)
- Kohler Handles, Levers & Controls