Shop All Bathroom Sink Faucets
Kohler
Parallel Tall 1H Lav Fct 1.0 Gpm
Mfr # 23475-4K-BV
Zoro # G108462660
product price: $703.08
/ea
Free Shipping & Returns
$703.08
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Vibrant Brushed Bronze
- Body Material Brass
- Length 5.375 in
- Height 10.25 in
- Width 1.875 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 23475-4K-BV
- Zoro # G108462660
- UPC # 195711047779
- Country of Origin Unknown
- Category Bathroom Sink Faucets
Dimensions
Length | 5.375 in |
Height | 10.25 in |
Width | 1.875 in |
Details
Finish | Vibrant Brushed Bronze |
Body Material | Brass |
Description
The Parallel collection is the epitome of understated chic by combining circular shapes within the square design, the balanced versatility of this collection allows it to blend in or stand out depending on your surrounding dcor.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STERLING Ludington Silicone Sink Mat-Sm Offset (20287-ASH)
- USA INDUSTRIALS Dust Plug, Type DP, 304 SS, 1-1/4 (BULK-CGF-345)
- JONES STEPHENS Sewer Box and Lid, 10" (S36010)
- RIDGID Quick Acting Tubing Cutter, CPVC, PEX (154-P)
- KOHLER 0 in Mount, 1 Hole Bathroom Faucet (97060-4-CP)
- KOHLER Manual Single Hole Mount, Low Arc Bathroom Faucet (K-10860-4-CP)
- KOHLER Manual 4" Mount, Low Arc Bathroom Faucet (K-5316-4-CP)
- KOHLER 8 in Mount, 3 Hole Purist Wall-Mount Bathroom Sink Fauce (T14414-3-CP)
- KOHLER Purist Lav Faucet (14406-3-AF)
- KOHLER 8 in Mount, 3 Hole Bathroom Faucet (T14413-3-BL)
- NEWPORT BRASS Wall Mount Lavatory Faucet in Antique Brass (3-3101/06)
- Kohler Bathroom Sink Faucets & Accessories