Shop All Single Handle Bathroom Faucets
Kohler
Parallel Single Control Lav Fct 0.5 Gpm
Mfr # 23472-4N-SN
Zoro # G808451018
product price: $455.32
/ea
Free Shipping & Returns
$455.32
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 14.81 in
- Length 24.13 in
- Height 3.69 in
- Finish Polished Nickel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 23472-4N-SN
- Zoro # G808451018
- UPC # 195711047687
- Country of Origin Unknown
- Category Single Handle Bathroom Faucets
Dimensions
Width | 14.81 in |
Length | 24.13 in |
Height | 3.69 in |
Details
Finish | Polished Nickel |
Description
Parallel Single Control Lav Fct 0.5 Gpm
- •
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH-COOPER Hex Bushing, Forged, 3000, 3/8X1/4" (4308000604)
- CUSH-A-NATOR Cushioned Clamp, Std, 3/4 in. Tube, 304SS (CN12SS)
- ZORO SELECT 1/8" FNPT Nickel Brass Mini Ball Valve Inline (G-MVFP-18F)
- PARKER Hex Reducing Nipple, Brass, 1/2 x 1/4 in (216P-8-4)
- KOHLER Single Handle Single Hole Mount, 1 Hole Low Arc Bathroom Faucet, Polished chrome (K-99760-4-CP)
- KOHLER Single Handle Single Hole Mount, 1 Hole Straight Spout Bathroom Faucet, Polished chrome (K-16027-4-CP)
- KOHLER Parallel Single Control Lav Fct 1.0 Gpm (23472-4K-BV)
- KOHLER Artifacts Single-Handle Faucet (72762-9M-AF)
- KOHLER Single Handle Single Hole Mount, Low Arc Bathroom Faucet, Polished chrome (K-45800-4-CP)
- KOHLER Single Handle Single Hole Mount, 1 Hole Straight Spout Bathroom Faucet, Polished chrome (K-98827-4-CP)
- MOEN Greenfield One-Handle Bathroom Faucet in Chrome (6504)
- Kohler Bathroom Sink Faucets & Accessories