Shop All Shower Heads
Kohler
Parallel Shwr Trim, 2.5 Gpm Showerhead
Mfr # TS23503-4-BL
Zoro # G506506188
original price:
$608.99
5% off
new price: $573.99
/ea
Free Shipping & Returns
$573.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Material Zinc
- Length 7.13
- Width 6.25
- Height 6.25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # TS23503-4-BL
- Zoro # G506506188
- UPC # 885612886996
- Country of Origin Unknown
- Category Shower Heads
Dimensions
Length | 7.13 |
Width | 6.25 |
Height | 6.25 |
Details
Item | Faucet |
Color | Black |
Material | Zinc |
Weight | 3.32 |
Finish | Matte Black |
Description
The Parallel collection is the epitome of understated chic — by combining circular shapes within the square design, the balanced versatility of this collection allows it to blend in or stand out depending on your surrounding decor.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS Amstd Tank-To-Bowl Kit With 3 Bolts (C03273)
- BEMIS Toilet Seat, With Cover, Plastic, Elongated, White (MA2150T-000)
- AMERICAN STANDARD Toilet Bowl, 1.28 to 1.6 gpf, Flush Valve, Floor Mount, Elongated, White (3641001.020)
- LEONARD VALVE Water Mixing Valve Kit (KIT R/XL200)
- KOHLER Statement 1F 305Mm/12 Oblong Rainhead Matte Black (26294-BL)
- KOHLER Statement Ves Showerhead, 1.5 GPM Vibrant Brushed Nickel (20999-BN)
- KOHLER Rite-Temp Shower Trim Kit 1.75 GPM in Vibrant Polished Nickel (TS35916-4G-SN)
- KOHLER Statement Mf Showerhead Polished Chrome (26290-CP)
- KOHLER Statement Mf Showerhead Vibrant Brushed Nickel (26290-BN)
- KOHLER Statement Wall Supply W/Bracket Polished Chrome (26310-CP)
- RIZON Shower Head, Chrome Plated, FixedÊMount (6322)
- Kohler Shower Heads