Shop All Shower Heads
Kohler
Parallel Shower Trim With 2.5 Gpm Showerhead
Mfr # TS23503-4-BN
Zoro # G408457434
Free Shipping & Returns
$590.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Zinc
- Length 7.125 in
- Width 6.25 in
- Height 6.25 in
- Finish Vibrant Brushed Nickel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kohler
- MFR # TS23503-4-BN
- Zoro # G408457434
- UPC # 885612887009
- Country of Origin Unknown
- Category Shower Heads
Dimensions
Length | 7.125 in |
Width | 6.25 in |
Height | 6.25 in |
Details
Material | Zinc |
Finish | Vibrant Brushed Nickel |
Description
The Parallel Collection Is The Epitome Of Understated Chic By Combining Circular Shapes Within The Square Design, The Balanced Versatility Of This Collection Allows It To Blend In Or Stand Out Depending On Your Surrounding Dcor.
- •Pressure-balancing diaphragm technology maintains outlet temperature within +/-3°F during water pressure fluctuations
- •Antiscald protection
- •A single handle controls both on/off activation and temperature setting
- •Includes single-function 2.5 gpm (9.5 lpm) showerhead with Katalyst® air-induction technology
- •MasterCleanTM sprayface features an easy-to-clean surface that withstands mineral buildup
- •MasterCleanTM sprayface features an easy-to-clean surface that withstands mineral buildup
- •Includes shower arm and flange
- •Coordinates with other products in the Parallel collection
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEWPORT BRASS Tub Spout, Polished Chrome, Wall (2201/26)
- MOEN Escutcheon Screws, Moen Tub Showers (15528)
- KIBI K2-SF33, Undermount, Farmhouse/Apron Mount, Glossy White Finish (K2-SF33)
- ZSI Beta Clamps, Heavy Series, 1-1/4 In Pipe (H5027S)
- KOHLER Statement Iconic Open Rain Rh G Vibrant Brushed Nickel (26301-G-BN)
- KOHLER Awaken Rainhead (76465-Y-CP)
- KOHLER Statement Ves Showerhead, 1.5 GPM Matte Black (20999-BL)
- KOHLER Shower Head, Polished Chrome, Wall (72416-CP)
- KOHLER Statement Oblong Vichy Body Spray Vibrant Brushed Moderne Brass (26300-2MB)
- KOHLER Statement 3F Oblong Handshower Vibrant Brushed Moderne Brass (26284-2MB)
- AMERICAN STANDARD Shower Arm Mount, Rain Shower Head, Brushed Nickel, Shower Arm (1660683.295)
- Kohler Bathtub Faucets & Accessories