Shop All Shower Heads
Kohler
Parallel Shower Trim 1.75 Gpm Showerhead
Mfr # TS23503-4G-BN
Zoro # G611177815
product price: $519.99
/ea
Free Shipping & Returns
$519.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Nickel
- Material Zinc
- Length 7.125 in
- Width 6.25 in
- Flow Rate (GPM) 1.75 GPM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # TS23503-4G-BN
- Zoro # G611177815
- UPC # 885612887030
- Country of Origin United States
- Category Shower Heads
Dimensions
Length | 7.125 in |
Width | 6.25 in |
Depth | 6.25 in |
Details
Color | Nickel |
Material | Zinc |
Flow Rate (GPM) | 1.75 GPM |
Finish | Vibrant Brushed Nickel |
Description
The Parallel collection is the epitome of understated chic, by combining circular shapes within the square design, the balanced versatility of this collection allows it to blend in or stand out depending on your surrounding dcor.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEAKMAN CPT-1001 Neo Shower Valve Trim (CPT-1001)
- MOEN Whitmore Spot Resist Stainless One-Handle High Arc Kitchen Faucet (87044SRS)
- SMITH LIGHT COMMERCIAL Grease Interceptor, Capacity 40, 20 psi (800-Y03-20)
- WHITEHAUS Pedestal W/ Integrated Lrg Rctnglr Bowl, Backsplash, Dual Soap Ledges, Tr (B112L-P)
- KOHLER Awaken 2-In-1 Combo 1.75 GPM Oil-Rubbed Bronze (23218-G-2BZ)
- KOHLER Statement 3F Oblong Handshower Polished Chrome (26284-CP)
- KOHLER Statement Ves Showerhead, 1.5 GPM Matte Black (20999-BL)
- KOHLER Statement 1F 305Mm/12 Oblong Rainhead Polished Chrome (26294-CP)
- KOHLER Statement Mf Showerhead Polished Chrome (26290-CP)
- KOHLER 48 (26310-BL)
- DELTA Universal Showering Components H2Okinetic Hand Shower 1.75 Gpm Wall-Mount 4S (55140-CZ-PR)
- Kohler Shower Heads