Shop All Bathroom Sink Faucets
Kohler
Parallel Short Single Control Lav Fauc
Mfr # 24804-4-TT
Zoro # G908453318
product price: $539.66
/ea
Free Shipping & Returns
$539.66
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Brass
- Width 2 in
- Height 3.25 in
- Length 4.6875 in
- Standards WaterSense Listed; ADA Compliant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 24804-4-TT
- Zoro # G908453318
- UPC # 195711048097
- Country of Origin Unknown
- Category Bathroom Sink Faucets
Dimensions
Width | 2 in |
Height | 3.25 in |
Length | 4.6875 in |
Details
Finish | Vibrant Titanium |
Body Material | Brass |
Standards | WaterSense Listed; ADA Compliant |
Description
The Parallel collection is the epitome of understated chic by combining circular shapes within the square design, the balanced versatility of this collection allows it to blend in or stand out depending on your surrounding dcor.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASCO Rebuild Kit, for 4NWZ7 (323480)
- DIXON Cam and Groove Paddle Handle, Brass, Domestic (300H-PADBR)
- ONLINEMETALS 0.5" Nom. Schedule 40 Stainless Pipe 304/304L Welded (943)
- CHARLOTTE PIPE AND FOUNDRY ELBOW ST 90 PVC DWV 2"" (PVC003330800)
- KOHLER Touchless Single Hole Mount, Straight Spout Bathroom Faucet (K-13463-CP)
- KOHLER Artifacts Widespread Spout, Column (72760-2MB)
- KOHLER Bancroft Monoblock Lavatory Faucet Wi (10579-4-CP)
- KOHLER Taut Commercial Sc Lav Faucet Vibrant Brushed Nickel (46028-4-BN)
- KOHLER Bellera 1H Lav Fct (27379-4-2BZ)
- KOHLER Coralais Single-Handle Centerset Bath (15182-4DRA-CP)
- KOHLER Straight Spout Bathroom Faucet, Manuel (K-97282-4-CP)
- Kohler Bathroom Sink Faucets