Shop All Bathroom Sink Faucets
Kohler
Parallel Short Single Control Lav Fauc
Mfr # 24804-4-AF
Zoro # G208453292
product price: $489.07
/ea
Free Shipping & Returns
$489.07
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Brass
- Height 3.25 in
- Length 4.6875 in
- Standards WaterSense Listed; ADA Compliant
- Width 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 24804-4-AF
- Zoro # G208453292
- UPC # 195711048080
- Country of Origin Unknown
- Category Bathroom Sink Faucets
Dimensions
Height | 3.25 in |
Length | 4.6875 in |
Width | 2 in |
Details
Finish | Vibrant French Gold |
Body Material | Brass |
Standards | WaterSense Listed; ADA Compliant |
Description
The Parallel collection is the epitome of understated chic by combining circular shapes within the square design, the balanced versatility of this collection allows it to blend in or stand out depending on your surrounding dcor.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPER KLEAN Superklean Duraflow Spray Nozzle, Stainless Steel With Dark Blue Cover (DH150S-DB)
- MODINE 3H20634-2 Air Shutter (3H20634-2)
- MOEN Stem Extension, PK2, For 2 Knob Handle, PK2 (90274)
- MUSTEE Free Standing Shower Stall 74-3/4"x32" (80)
- KOHLER Venza 1H P/B Vlv Fct Trim Matte Black (TS28129-4-BL)
- KOHLER 0 in Mount, 1 Hole Bathroom Faucet (77958-4A-BL)
- KOHLER 10 in, 11 in, 12 in, 13 in, 14 in, 15 in, 16 in, 8 in, 9 in Mount, 3 Hole (14410-4-CP)
- KOHLER Touchless Single Hole Mount, Straight Spout Bathroom Faucet (K-13463-CP)
- KOHLER Purist Widespread Lavatory Faucet Wit (14406-3-CP)
- KOHLER 2-Hndl Centerset Bathroom Sink Faucet W/ Metal Pop-Up Drain & Lift Rod (15241-4RA-CP)
- TOTO 8" Mount, Dartmouth, Pedestal Lavatory, 8 Faucet Set, Cotton (LPT642.8#01)
- Kohler Bathroom Sink Faucets & Accessories