Shop All Showerheads and Tub Faucets
Kohler
Parallel Sf 2.5 Gpm Katalyst Shwrhd
Mfr # 24805-BN
Zoro # G201231057
Free Shipping & Returns
$117.07
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Flow Rate 2.5 GPM
- Shower Head Type Single Function
- Height 3-1/8 in
- Width 5 in
- Standards ASME A112.18.1; ASME
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kohler
- MFR # 24805-BN
- Zoro # G201231057
- UPC # 885612762641
- Country of Origin Unknown
- Category Showerheads and Tub Faucets
Dimensions
Height | 3-1/8 in |
Width | 5 in |
Details
Item | Shower Head |
Flow Rate | 2.5 GPM |
Shower Head Type | Single Function |
Standards | ASME A112.18.1; ASME |
Color | Vibrant Brushed Nickel |
Material | Brass, Plastic |
Description
The Parallel collection is the epitome of understated chic — by combining circular shapes within the square design, the balanced versatility of this collection allows it to blend in or stand out depending on your surrounding décor.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1/2" X 3/8" BLACK HEX BUSHING (350-605C)
- COMMERCIAL Half Floor Drain Grate (SCM86151)
- JONES STEPHENS CP Brass, SJ, Double Offset, 1-1/2" x 12" (P38047)
- KECKLEY 3" Cast Iron Wafer Check Valve (DD1F-CI-34136-300)
- KOHLER Composed Deck-Mount Bath Faucet With Lever Handles (73081-4-CP)
- KOHLER Awaken B110 1.75 Gpm Multifunction Handshower (72421-G-CP)
- KOHLER Bancroft Multi-Fctn Handshower 2.5Gpm (22163-SN)
- KOHLER Hand Shower, Vibrant Brushed Modern Brass, Wall Mounted, Deck Mounted (21335-2MB)
- KOHLER Forte Mf Handshower Kit, 2.5Gpm (22177-CP)
- KOHLER Parallel Sf 2.5 Gpm Katalyst Shwrhd (24805-BL)
- MOEN Eco-Performance Handshower Brushed Gold (155747BG)
- Kohler Showerheads and Tub Faucets